Zoro Homepage

Splicing Tape, White, 72 yd L, 1 in W

  • Mfr # 850

  • Zoro # G4149096


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyester
Tape Width
1"
Tape Length
72 yd
Series
450
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850
Zoro #
G4149096
UPC #
00021200039195
Country of Origin
Mexico

Dimensions

Tape Width
1"
Tape Length
72 yd
Tape Thickness
1.9 mil
Tape Core Diameter
1.5 in
Thickness
1.9 mil
Width
1"
Film Thickness
2.0 mil
Metric Tape Length
65.83 m
Metric Width
25.4 mm
Imperial Tape Width
1 in
Imperial Tape Length
72 yd
Metric Tape Width
25.4 mm
Roll Width
1 in

Description

Splicing Tape, Tape Color White, Tape Brand 3M(TM), Brand and Series 3M 450, Imperial Tape Length 72 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 72 yd, Tape Thickness 1.9 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Temperature Range -60 Degrees to 300 Degrees F, Series 450, Tape Type Splicing Tape, Tape Sub-Type Polyester Splicing Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.