Zoro Homepage

SplicingTape, Black, 72ydL, 1-1/2inW

  • Mfr # 850

  • Zoro # G4149050


product price: $99.65
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyester
Tape Width
1-1/2"
Tape Length
72 yd
Series
450
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850
Zoro #
G4149050
UPC #
00021200317965
Country of Origin
Mexico

Dimensions

Tape Width
1-1/2"
Tape Length
72 yd
Tape Thickness
1.9 mil
Tape Core Diameter
1.5 in
Film Thickness
2.0 mil
Thickness
1.9 mil
Width
1-1/2"
Imperial Tape Width
1 1/2 in
Imperial Tape Length
72 yd
Metric Tape Length
65.83 m
Metric Width
38.1 mm
Metric Tape Width
38.1 mm
Roll Width
1 1/2 in

Details

Item
Film Tape
Tape Backing Material
Polyester
Series
450
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
60 Degrees F
Max. Tape Performance Temp.
300 Degrees F
Tape Tensile Strength
28 lb/in
Tape Adhesive Strength
33 N
Tape Color
Black
Material
Polyester
Tape Application
Web Processing, Label Protection and Marking
Tape Elongation
1.2%
Color
Black
Features
Decorative Edging, Labeling, Protection, Sealing, Splicing
Standards
ASTM D3330; ASTM D3759; ASTM D3652; ASTM D3833
Number of Adhesive Sides
1
Common Industry
Automotive, Aviation, Construction, Electronics, General Maintenance and Repair
Tape Backing Construction
Film
Tape Brand
3M(TM)
Tape Resistance Properties
Abrasion-Resistant
Product Form
Continuous Roll
Environment
Indoor
Brand and Series
3M 450
Minimum Tape Performance Temperature
-60 Degrees F
Adhesion to Steel
30 oz/in
Tape Type
Splicing Tape
Maximum Tape Performance Temperature
300 Degrees F
Tape Adhesive Format
Single-Sided
Tape Adhesive Material
Acrylic
Temperature Range
-60 Degrees to 300 Degrees F
Tape Sub-Type
Polyester Splicing Tape
Performance Temp. Range
-60 Degrees to 300 Degrees F

Description

Splicing Tape, Tape Color Black, Tape Brand 3M(TM), Brand and Series 3M 450, Imperial Tape Length 72 yd, Imperial Tape Width 1 1/2 in, Imperial Tape WxL 1 1/2 in x 72 yd, Tape Thickness 1.9 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Temperature Range -60 Degrees to 300 Degrees F, Series 450, Tape Type Splicing Tape, Tape Sub-Type Polyester Splicing Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.