Zoro Homepage

SplicingTape, Red, 36ydL, 1inW, PK48

  • Mfr # 9420

  • Zoro # G9488972


product price: $1,878.99
/pk 48, $39.15/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyester Film
Tape Adhesive
Acrylic
Tape Thickness
6.5 mil
Tape Width
1 in
Tape Length
36 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9420
Zoro #
G9488972
UPC #
00021200160554
Country of Origin
United States

Dimensions

Tape Thickness
6.5 mil
Tape Width
1 in
Tape Length
36 yd
Tape Core Diameter
3 in
Width
1"
Thickness
6.5 mil
Diameter
3"
Length
36 yd.
Imperial Tape Length
36 yd
Imperial Tape Width
1 in
Metric Tape Length
32.92 m
Metric Width
25.4 mm
Roll Width
1 in

Description

Splicing Tape, Tape Color Red, Tape Brand 3M(TM), Brand and Series 3M 9420, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 36 yd, Tape Thickness 6.5 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 149 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Temperature Range -40 Degrees to 149 Degrees F, Series 9420, Tape Type Splicing Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.