Zoro Homepage

SplicingTape, Transparent, 36ydL, 1inW

  • Mfr # 03323

  • Zoro # G116384947


product price: $40.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03323
Zoro #
G116384947
UPC #
0021200033230
Country of Origin
United States

Details

Item
Double Coated Tape

Description

Splicing Tape, Imperial Tape Length 36 yd, Tape Backing Material Polyester Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Series 415, Tape Type Splicing Tape, Environment Indoor/Outdoor, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Tensile Strength Not Rated, Surface Compatibility Glass, Metal, Powder Coated Paints, Plastic, Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.