Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spot and Stain Remover, 17 oz.

  • Mfr # 14003

  • Zoro # G2375992


product price: $15.15
/ea

Key Features

Recommended Dilution
Ready to Use
pH
8.5 to 9.5
Size
17 oz
Removes
Spots, Stains
Container Type
Aerosol Spray Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14003
Zoro #
G2375992
UPC #
50048011140037
Country of Origin
United States

Dimensions

Size
17 oz
Container Size
17 oz

Details

Item
Spot and Stain Remover
Recommended Dilution
Ready to Use
pH
8.5 to 9.5
Removes
Spots, Stains
Container Type
Aerosol Spray Can
For Use With
Carpet
Fragrance
Unscented
Maximum RTU Yield per Container
17 fl oz
Product Label
Spot Remover
Minimum RTU Yield per Container
17 fl oz
Net Weight
17 oz
Nonflammable
No
Base Formula
Water Based
Cleaner Type
Carpet Cleaner
Rinse Required
No
Product Series
Scotchgard(TM)
pH Level
8.5 to 9.5
Biodegradable
No
Flash Point
None
Cleaner Form
Liquid
VOC Content
7 %
pH Value
Alkaline
Minimum Application Temperature
50 Degrees F
Surfaces for Use On
Carpet

Description

Spot and Stain Remover, Cleaner Type Carpet Cleaner, Container Type Aerosol Spray Can, Container Size 17 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, pH Value Alkaline, Fragrance Unscented, Product Label Spot Remover, Base Formula Water-Based, Biodegradable No, Flash Point None, For Use With Carpet, Maximum RTU Yield per Container 17 fl oz, Minimum Application Temperature 50 Degrees F, Minimum RTU Yield per Container 17 fl oz, Net Weight 17 oz

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.