Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Adhesive, 1049 Series, 26.6 lb, Tank

  • Mfr # FB1049

  • Zoro # G916174281


product price: $909.99
/ea
Free Shipping & Returns

Key Features

Primary Applications
Fiberglass Insulation, Industrial Fabrics, Lamination
Product Type
Spray Adhesive
Water Resistance
Water-Resistant
Container Type
Tank
Series
1049
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB1049
Zoro #
G916174281
UPC #
00068060004567
Country of Origin
United States

Dimensions

Container Size
26.6 lb

Details

Primary Applications
Fiberglass Insulation, Industrial Fabrics, Lamination
Product Type
Spray Adhesive
Water Resistance
Water-Resistant
Container Type
Tank
Series
1049
Materials Bonded
Cardboard, Fabric, Felt, Fiberglass
Standards
CARB, Low VOC, Ozone Transport Commission, SCAQMD
VOC Content Weight
20 g/L
High Tack
Yes
Item
Spray Adhesive
Adhesive Color
Clear
Pressure Sensitive
Yes

Description

Spray Adhesive, Adhesive Color Clear, Container Size 26.6 lb, Container Type Tank, Product Type Spray Adhesive, Series 1049, Spray Pattern Not Applicable, Working Time Not Applicable, Features Not Applicable, Full Cure Time Not Applicable, Heat Resistant Not Applicable, High Tack Yes, Interior/Exterior Not Applicable, Low Odor Not Applicable, Standards CARB, Low VOC, Ozone Transport Commission, SCAQMD, VOC Content Weight 20 g/L, Water Resistance Water-Resistant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.