Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75CA
Zoro #
G8681577
UPC #
00638060146200
Country of Origin
United States
Dimensions
Container Size - Adhesives
473mL
Details
Item
Spray Adhesive
Materials Bonded
Cardboard, Carpet, Cloth, Felt, Foam, Foil, Metal, Paper, Wood
Begins to Harden - Adhesives
15 sec
Full Cure Time - Adhesives
30 sec
Temperature Range - Adhesives
Less Than 150 Degrees F
Container Type - Adhesives
Aerosol Can
Description
Spray Adhesive, Materials Bonded Cardboard, Carpet, Cloth, Felt, Foam, Foil, Metal, Paper, Wood, Package Quantity 12
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.