Zoro Homepage

Spray Adhesive, 16 fl oz, Aerosol Can, Clear, 27

  • Mfr # 27

  • Zoro # G2993304


product price: $12.69
/ea

Key Features

Application
For Lightweight Applications
Materials Bonded
Fabric, Foam, Paper
Container Size
13.8 oz
Container Type
Aerosol Can
Working Time
15 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27
Zoro #
G2993304
UPC #
00051111078327
Country of Origin
United States

Dimensions

Container Size
13.8 oz
Size
20oz
Container Size - Adhesives
13.8 oz

Details

Item
Spray Adhesive
Application
For Lightweight Applications
Materials Bonded
Fabric, Foam, Paper
Container Type
Aerosol Can
Working Time
15 sec
Color
Clear
VOC Content Weight
478 g/L
Series
27
Characteristics
Fast-Tack, Mist Spray Pattern
Type
Multi-Purpose
Begins to Harden - Adhesives
15 sec to 10 min
Begins to Harden
15 sec to 10 min
Substrates
Paper, Cardboard, Fabrics, Soft Foams
Bonding Range
15 sec to 10 min
Green Environmental Attribute
Does Not Contain Methylene Chloride
Standards
California Air Resources Board, LEED, Ozone Transport Commission
High Tack
Yes
Water Resistance
Not Water-Resistant
VOC Content Weight Percentage
59 %
Pressure Sensitive
No
Features
Fast-Drying, Photo-Safe, Versatile
Low Odor
No
Spray Pattern
Mist
Heat Resistant
No
Interior/Exterior
Interior Only
Weight
4.58 oz
Temp. Range
Up to 140 Degrees
Primary Applications
General Purpose
Product Type
Spray Adhesive
Temperature Range - Adhesives
Less Than 140 Degrees F
Temperature Range
Less Than 140 Degrees F
Net Weight (Oz.)
13.05
Adhesive Color
Clear
Container Type - Adhesives
Aerosol Can
Temp. Range (F)
Up to 140 Degrees

Description

Spray Adhesive, Adhesive Color Clear, Container Size 16 fl oz, Container Type Aerosol Can, Product Type Spray Adhesive, Series 27, Spray Pattern Mist, Working Time 15 sec, Features Fast-Drying, Photo-Safe, Versatile, Heat Resistant No, High Tack Yes, Interior/Exterior Interior Only, Low Odor No, Standards California Air Resources Board, LEED, Ozone Transport Commission, VOC Content Weight 478 g/L, Water Resistance Not Water-Resistant

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.