Zoro Homepage
This item is Discontinued.
3M Spray Adhesive, 16.7 oz, Aerosol Can PALLETIZING ADHESIVE

Spray Adhesive, 16.7 oz, Aerosol Can (Discontinued)

  • Mfr # PALLETIZING ADHESIVE
  • Zoro # G3022126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PALLETIZING ADHESIVE
Zoro #
G3022126
UPC #
00021200858444
Country of Origin
Unknown

Dimensions

Container Size
24 fl oz
Container Size - Adhesives
16.7 oz
Size
24 oz.
Container Size Range
16.1 to 64 fl oz
Container Size and Type
24 fl oz Aerosol Can

Description

Spray Adhesive, Adhesive Color Clear, Container Size 24 fl oz, Container Type Aerosol Can, Product Type Spray Adhesive, Series Shipping Mate Palletizing, Working Time 10 min, Features Allows Easy Separation of Containers After Shipment, Fast Tack, High Coverage, Low Soak-in, Full Cure Time 24 hr, Heat Resistant No, High Tack No, Interior/Exterior Interior Only, Low Odor No, Standards -, VOC Content Weight 390 g/L, Water Resistance Not Water-Resistant

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.