Zoro Homepage

Spray Adhesive, 24 oz, Aerosol Can

  • Mfr # 21200-82618

  • Zoro # G9274574


product price: $30.69
/ea

Key Features

Materials Bonded
Rubber, Vinyl
Container Size
24 oz
Container Type
Aerosol Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21200-82618
Zoro #
G9274574
UPC #
-
Country of Origin
United States

Dimensions

Container Size
24 oz

Details

Item
Spray Adhesive
Materials Bonded
Rubber, Vinyl
Container Type
Aerosol Can

Description

3M Spray Adhesive, Type: Rubber and vinyl spray adhesive 80, Color: Yellow, Size: 24 fl oz can (Net weight 19 oz), Packaging Qty: 6 cans per case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.