Zoro Homepage

Spray Adhesive, 78ET Series, Transparent Green, 29.3 lb, Tank

  • Mfr # 78ET

  • Zoro # G2042080


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Materials Bonded
Cardboard, Ceramic, Cork, Rubber, Fabric, Felt, Fiberglass, Foam, Glass, Hardboard, Leather, Metal, Paper, Plastic, Wood
Container Size
29.3 lb
Container Type
Tank
Working Time
1 min
Color
Transparent Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78ET
Zoro #
G2042080
UPC #
-
Country of Origin
United States

Dimensions

Container Size
29.3 lb

Details

Item
Spray Adhesive
Materials Bonded
Cardboard, Ceramic, Cork, Rubber, Fabric, Felt, Fiberglass, Foam, Glass, Hardboard, Leather, Metal, Paper, Plastic, Wood
Container Type
Tank
Working Time
1 min
Color
Transparent Green
VOC Content Weight
582 g/L
Series
78ET
Begins to Harden - Adhesives
1 min
Characteristics
Designed Specifically for Fonding Expanded Polystyrene Foams (EPS). Extended Working Time of One to 60 Minutes. Forms a Bond StrongerThan the Polystyrene Foam. Bonds Polystyrene Without Dissolving or Degrading. Sprays with A Lace Pattern Optimized for Foam Bonding. Provides Professional, Industrial Strength Bonding for Demanding Applications.
Type
Aerosol
Begins to Harden
1 min
Spray Pattern
Lace
Interior/Exterior
Interior Only
Features
Bonds Polystyrene Without Dissolving or Degrading, Designed Specifically for Bonding Expanding Polystyrene Foams, Extended Working Time, Forms A Bond Stronger Than The Polystyrene Foam
Water Resistance
Not Water-Resistant
Maximum Performance Temperature
200 Degrees F
Heat Resistant
No
Low Odor
No
High Tack
No
Full Cure
1 hr
For Use on Adhesive Type
1 hr
Primary Applications
Expanding Polystyrene Foam
Product Type
Spray Adhesive
Container Type - Adhesives
Tank
Full Cure Time
1 hr
Adhesive Color
Transparent Green
Full Cure Time - Adhesives
1 hr

Description

Spray Adhesive, Adhesive Color Transparent Green, Container Size 29.3 lb, Container Type Tank, Product Type Spray Adhesive, Series 78ET, Spray Pattern Lace, Working Time 1 min, Features Bonds Polystyrene Without Dissolving or Degrading, Designed Specifically for Bonding Expanding Polystyrene Foams, Extended Working Time, Forms A Bond Stronger Than The Polystyrene Foam, Full Cure Time 1 hr, Heat Resistant No, High Tack No, Interior/Exterior Interior Only, Low Odor No, VOC Content Weight 582 g/L

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.