Zoro Homepage

Spray Adhesive, Clear, 13.8 oz

  • Mfr # 77-DSC

  • Zoro # G705311125


product price: $17.15
/ea

Key Features

Application
Indoor
Container Size
13.8 oz
Color
Clear
Characteristics
Strong
VOC Content
Low
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-DSC
Zoro #
G705311125
UPC #
638060921579
Country of Origin
United States

Dimensions

Container Size
13.8 oz

Details

Item
Spray Adhesive
Application
Indoor
Color
Clear
Characteristics
Strong
VOC Content
Low
Adheres To
All
For Use On
Drywall, Fabric, Foam, Metal, Paper and Plastic

Description

Versatile and forgiving, our 3M Super 77 Multipurpose Spray Adhesive forms a strong, permanent bond on multiple surfaces, and features our much-loved transparent finish. From photo albums and art projects to light-duty repairs around your home, this 3M spray adhesive allows you to reposition materials to achieve the perfect look and it dries quickly once in place. Say goodbye to glues that ruin your project by soaking through the materials, this clear glue stays on the surface of materials, when used according to directions, yet provides excellent adhesion. Achieve a strong bond on your bonding projects with 3M Super 77 Multipurpose Spray Adhesive.


  • • EFFECTIVE spray glue provides a secure bond in 15 seconds to 30 minutes
  • • IDEAL FOR HEAVY-DUTY AND LIGHT-DUTY MATERIALS including paper, fabric, felt, wood, cork, flexible foam, plastic film, foil, cardboard, fiberglass insulation, plastic, glass and more
  • • OTHER USES INCLUDE crafts, school projects, art projects, photo albums, repairs, soundproofing, decorating, and more
  • • PHOTO-SAFE ADHESIVE is great for creating albums and archiving
  • • Available in multiple sizes and variations
  • • MIST SPRAY application

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.