Zoro Homepage

Spray Adhesive, Clear, 24 oz, Aerosol Can

  • Mfr # 21200-21210

  • Zoro # G9270767


product price: $24.79
/ea

Key Features

Container Size
24 oz
Container Type
Aerosol Can
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21200-21210
Zoro #
G9270767
UPC #
-
Country of Origin
United States

Dimensions

Container Size
24 oz

Details

Item
Spray Adhesive
Container Type
Aerosol Can
Color
Clear

Description

3M Spray Adhesive, Type: Super 77 multi-purpose adhesive aerosol, Size: 24 fl oz (Net wt 16-3/4 oz), Packaging Qty: 12 per case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.