Spray Adhesive, Foam Fast 74 Series, Clear, 55 gal, Drum
Mfr # 74 CYL
Zoro # G005139450
product price: $1,959.99
/eaSold in multiples of 2 for $3,919.98
Key Features
Materials Bonded
Cardboard, Fabric, Latex Foam, Metal, Paper, Plastic, Urethane Foam, Wood
Container Size
55 gal
Container Type
Drum
Working Time
15 sec
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74 CYL
Zoro #
G005139450
UPC #
00051115257414
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Item
Spray Adhesive
Materials Bonded
Cardboard, Fabric, Latex Foam, Metal, Paper, Plastic, Urethane Foam, Wood
Container Type
Drum
Working Time
15 sec
Color
Clear
VOC Content Weight
395 g/L
Series
Foam Fast 74
High Tack
Yes
Spray Pattern
Lace
Standards
OSHA Hazard Communication Standard (29 CFR 1910.1200)
Features
Fast Tack, Foam-Tearing Strength, Soft, Non Dimpling Glue Line
Water Resistance
Not Water-Resistant
Low Odor
No
Green Environmental Attribute
Does Not Contain Methylene Chloride
Interior/Exterior
Interior Only
Pressure Sensitive
No
Heat Resistant
No
Primary Applications
Foams
Adhesive Color
Orange
Product Type
Spray Adhesive
Description
Spray Adhesive, Adhesive Color Orange, Container Size 148.5 lb, Container Type Cylinder, Product Type Spray Adhesive, Series Foam Fast 74, Spray Pattern Lace, Working Time 15 sec, Features Fast Tack, Foam-Tearing Strength, Soft, Non Dimpling Glue Line, Heat Resistant No, High Tack Yes, Interior/Exterior Interior Only, Low Odor No, Standards OSHA Hazard Communication Standard (29 CFR 1910.1200), VOC Content Weight 395 g/L, Water Resistance Not Water-Resistant
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.