Zoro Homepage

Spray Adhesive, Hi-Strength 90 Inverted Series, 24 fl oz, Aerosol Can

  • Mfr # 90

  • Zoro # G413990711


product price: $27.19
/ea

Key Features

Materials Bonded
Concrete, Laminate, Metal, Plastic, Wood
Container Size
24 fl oz
Container Type
Aerosol Can
Working Time
1 min
VOC Content Weight
592 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90
Zoro #
G413990711
UPC #
00051111072783
Country of Origin
United States

Dimensions

Container Size
24 fl oz

Details

Item
Spray Adhesive
Materials Bonded
Concrete, Laminate, Metal, Plastic, Wood
Container Type
Aerosol Can
Working Time
1 min
VOC Content Weight
592 g/L
Series
Hi-Strength 90 Inverted
Primary Applications
Laminates
Pressure Sensitive
No
Low Odor
No
High Tack
Yes
Standards
CARB, LEED Credits
Interior/Exterior
Interior Only
Maximum Application Temperature
210 Degrees F
Heat Resistant
No
Adhesive Color
Clear
VOC Content Weight Percentage
55 %
Water Resistance
Not Water-Resistant
Product Type
Spray Adhesive
Spray Pattern
Web
Features
Fast Drying, Variable-Width Spray Pattern

Description

Spray Adhesive, Adhesive Color Clear, Container Size 24 fl oz, Container Type Aerosol Can, Product Type Spray Adhesive, Series Hi-Strength 90 Inverted, Spray Pattern Web, Working Time 1 min, Features Fast Drying, Variable-Width Spray Pattern, Heat Resistant No, High Tack Yes, Interior/Exterior Interior Only, Low Odor No, Standards CARB, LEED Credits, VOC Content Weight 592 g/L, Water Resistance Not Water-Resistant, Materials Bonded Concrete, Laminate, Metal, Plastic, Wood

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.