Spray Adhesive, Hi-Strength 94ET Series, Clear, 16 oz, Pail
Mfr # 94ET
Zoro # G2099520
product price: $409.99
/eaKey Features
Application
Adhering, Carpet Bonding, Edge Banding, Gluing, Laminating and Attaching Rubber, Melamine Bonding, Metal Bonding, Spraying, Sticking, Woodworking
Materials Bonded
Laminate, Wood
Container Size
16 oz
Container Type
Pail
Working Time
1 min
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94ET
Zoro #
G2099520
UPC #
00051111979839
Country of Origin
United States
Dimensions
Container Size
16 oz
Size
5 gal
Container Size - Adhesives
5 gal
Description
Spray Adhesive, Adhesive Color Clear, Container Size 5 gal, Container Type Pail, Product Type Spray Adhesive, Series Hi-Strength 94ET, Spray Pattern Pebble, Working Time 1 min, Features Aggressive Postformable Bond for Attaching Decorative Laminate, Metal and Some Rubber Substrates, Used In Woodworking and Specialty Vehicle Applications, Heat Resistant No, High Tack Yes, Interior/Exterior Interior Only, Low Odor No, Standards CARB Compliant, Greenguard Certified, LEED, SCAQMD Compliant
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.