Spray Adhesive, Hi-Strength 94ET Series, Clear, 55 gal, Tube

  • Mfr # 94ET

  • Zoro # G305134308


product price: $3,159.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Application
Adhering, Carpet Bonding, Edge Banding, Gluing, Laminating and Attaching Rubber, Melamine Bonding, Metal Bonding, Spraying, Sticking, Woodworking
Materials Bonded
Carpet, Metal, Rubber, Wood
Container Size
55 gal
Container Type
Tube
Working Time
1 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94ET
Zoro #
G305134308
UPC #
00051111979914
Country of Origin
United States

Dimensions

Container Size
55 gal
Container Size - Adhesives
54 gal

Details

Item
Spray Adhesive
Application
Adhering, Carpet Bonding, Edge Banding, Gluing, Laminating and Attaching Rubber, Melamine Bonding, Metal Bonding, Spraying, Sticking, Woodworking
Materials Bonded
Carpet, Metal, Rubber, Wood
Container Type
Tube
Working Time
1 min
Color
Clear
VOC Content Weight
80 g/L
Series
Hi-Strength 94ET
Bonding Range
1 to 60 min
Standards
CARB Compliant, Greenguard Certified, LEED, SCAQMD Compliant
High Tack
Yes
Heat Resistant
No
Spray Pattern
Pebble
Begins to Harden - Adhesives
15 min
Begins to Harden
15 min
Characteristics
Immediate repositioning, Longer open time and more aggressive tack
Features
Aggressive Postformable Bond for Attaching Decorative Laminate, Metal and Some Rubber Substrates, Used In Woodworking and Specialty Vehicle Applications
Green Certification or Other Recognition
GREENGUARD(R) Certified
Interior/Exterior
Interior Only
Green Environmental Attribute
Does Not Contain Methylene Chloride
Type
Hi-Strength 94 ET
Low Odor
No
Pressure Sensitive
No
Water Resistance
Not Water-Resistant
Temp. Range
Less Than 122 Degrees F
Product Type
Spray Adhesive
Primary Applications
Laminates, Woods
Temperature Range - Adhesives
Less Than 122 Degrees F
Container Type - Adhesives
Drum
Temperature Range
Less Than 122 Degrees F
Adhesive Color
Clear

Description

Spray Adhesive, Adhesive Color Clear, Container Size 55 gal, Container Type Drum, Product Type Spray Adhesive, Series Hi-Strength 94ET, Spray Pattern Pebble, Working Time 1 min, Features Aggressive Postformable Bond for Attaching Decorative Laminate, Metal and Some Rubber Substrates, Used In Woodworking and Specialty Vehicle Applications, Heat Resistant No, High Tack Yes, Interior/Exterior Interior Only, Low Odor No, Standards CARB Compliant, Greenguard Certified, LEED, SCAQMD Compliant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.