Zoro Homepage

Spray Applicator Gun, Silver, Standard

  • Mfr # CYL HDWE

  • Zoro # G5404795


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Size
Standard
Dispenses
Spray Adhesives
For Use With
3M Cylinder Adhesives
Color
Silver
Material
Aluminum; Brass; Nickel Plating; Stainless Steel; Zinc Plated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYL HDWE
Zoro #
G5404795
UPC #
00048011617060
Country of Origin
United States

Dimensions

Size
Standard

Details

Item
Spray Applicator Gun
Dispenses
Spray Adhesives
For Use With
3M Cylinder Adhesives
Color
Silver
Material
Aluminum; Brass; Nickel Plating; Stainless Steel; Zinc Plated Steel
Application
Recommended Applicator for Most Cylinder Spray Adhesives Where Normal Output Rates Are Desired
Characteristics
For Industrial Use, Spraying
Type
Cylinder
Includes
Spray Tip
Connection Type
Hose
Applicator Product Type
Spray Applicator Guns
Features
All Metal Construction, Balanced Design, Comfortable Grip, Dispenses Adhesive In A Controlled Pattern
Product Type
Spray Gun

Description

Spray Applicator Gun, Color Silver, Connection Type Hose, Dispenses Spray Adhesives, Features All Metal Construction, Balanced Design, Comfortable Grip, Dispenses Adhesive In A Controlled Pattern, For Use With 3M Cylinder Adhesives, Includes Spray Tip, Material Aluminum; Brass; Nickel Plating; Stainless Steel; Zinc Plated Steel, Product Type Spray Gun

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.