Spray Cup System Kit, 13.5 fl. oz.
Mfr # 26170
Zoro # G3763424
product price: $36.35
/eaKey Features
Lid Type
Screw
For Use With
3M(TM) Accuspray(TM) ONE Spray Guns
Includes
(16) Sealing Plugs, (6) Lids, (6) Liners, Filter, Hard Cup
Material
Plastic
Product Type
Spray Gun Cup Liner Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26170
Zoro #
G3763424
UPC #
00051131261709
Country of Origin
United States
Details
Item
Spray Gun Cup Liner Kit
Lid Type
Screw
Capacity
13.5 fl oz
For Use With
3M(TM) Accuspray(TM) ONE Spray Guns
Includes
(16) Sealing Plugs, (6) Lids, (6) Liners, Filter, Hard Cup
Material
Plastic
Product Type
Spray Gun Cup Liner Kit
Container Capacity
13.5 fl oz
Compatible Product Type
Spray Cup Systems
Compatible with Brand
3M
Micron Rating
200 micron
Compatible with Series
PPS
Description
Spray Gun Cup Liner Kit, 13.5 fl oz, For Use With 3M(TM) Accuspray(TM) ONE Spray Guns, Includes (16) Sealing Plugs, (6) Lids, (6) Liners, Filter, Hard Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.