Spray Cup System Kit, 22 fl. oz., Includes: (200) Micron Filter, Lid, Liners, Sealing Plugs
Mfr # 26710
Zoro # G3763485
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Lid Type
Screw
Capacity
22 fl oz
For Use With
3M(TM) PPS(TM) Series 2.0 UV Kit
Includes
Filter, Lid, Liner, Sealing Plug
Product Type
Spray Gun Cup Liner Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26710
Zoro #
G3763485
UPC #
04054596313415
Country of Origin
Poland
Details
Item
Spray Gun Cup Liner Kit
Lid Type
Screw
Capacity
22 fl oz
For Use With
3M(TM) PPS(TM) Series 2.0 UV Kit
Includes
Filter, Lid, Liner, Sealing Plug
Product Type
Spray Gun Cup Liner Kit
Compatible with Brand
3M
Container Capacity
22 fl oz
Compatible Product Type
Spray Cup Systems
Compatible with Series
PPS
Micron Rating
200 micron
Description
Spray Gun Cup Liner Kit, 22 fl oz, For Use With 3M(TM) PPS(TM) Series 2.0 UV Kit, Includes Filter, Lid, Liner, Sealing Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.