Spray Cup System Kit, 3 fl. oz. Capacity
Mfr # 26328
Zoro # G6283720
product price: $93.59
/ea
Free Shipping & Returns
Key Features
Lid Type
Screw
Capacity
3 fl oz
For Use With
3M(TM) PPS(TM) Paint Preparation Systems
Includes
(32) Sealing Plugs, (50) Disposable Lids with Integrated Collars and Full Diameter Filters, (50) Disposable Liners, Reusable Hard Cup
Product Type
Spray Gun Cup Liner Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26328
Zoro #
G6283720
UPC #
00051131263284
Country of Origin
United States
Details
Item
Spray Gun Cup Liner Kit
Lid Type
Screw
Capacity
3 fl oz
For Use With
3M(TM) PPS(TM) Paint Preparation Systems
Includes
(32) Sealing Plugs, (50) Disposable Lids with Integrated Collars and Full Diameter Filters, (50) Disposable Liners, Reusable Hard Cup
Product Type
Spray Gun Cup Liner Kit
Micron Rating
125 micron
Compatible Product Type
Spray Cup Systems
Compatible with Brand
3M
Container Capacity
3 fl oz
Compatible with Series
PPS
Material
Plastic
Description
Spray Gun Cup Liner Kit, 3 fl oz, For Use With 3M(TM) PPS(TM) Paint Preparation Systems, Includes (32) Sealing Plugs, (50) Disposable Lids with Integrated Collars and Full Diameter Filters, (50) Disposable Liners, Reusable Hard Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.