Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Cup System Kit, 6.8 fl oz Capacity

  • Mfr # 26114

  • Zoro # G6278163


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Lid Type
Screw
Capacity
6.8 fl oz
For Use With
3M(TM) PPS(TM) Paint Preparation Systems
Includes
(32) Sealing Plugs, (50) Disposable Lids with Integrated Collars and Full Diameter Filters, (50) Disposable Liners, Reusable Hard Cup
Product Type
Spray Gun Cup Liner Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26114
Zoro #
G6278163
UPC #
00051131261143
Country of Origin
United States

Details

Item
Spray Gun Cup Liner Kit
Lid Type
Screw
Capacity
6.8 fl oz
For Use With
3M(TM) PPS(TM) Paint Preparation Systems
Includes
(32) Sealing Plugs, (50) Disposable Lids with Integrated Collars and Full Diameter Filters, (50) Disposable Liners, Reusable Hard Cup
Product Type
Spray Gun Cup Liner Kit
Container Capacity
6.8 fl oz
Micron Rating
200 micron
Compatible with Brand
3M
Compatible with Series
PPS
Material
Plastic
Compatible Product Type
Spray Cup Systems

Description

Spray Gun Cup Liner Kit, 6.8 fl oz, For Use With 3M(TM) PPS(TM) Paint Preparation Systems, Includes (32) Sealing Plugs, (50) Disposable Lids with Integrated Collars and Full Diameter Filters, (50) Disposable Liners, Reusable Hard Cup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.