Zoro Homepage

Spray Gun Cup, 13.5 fl. oz. Capacity, PK2

  • Mfr # 26122

  • Zoro # G6308747


product price: $24.05
/pk 2, $12.03/ea

Key Features

Lid Type
Screw
For Use With
3M(TM) PPS(TM) Paint Preparation Systems
Includes
Hard Cup
Product Type
Siphon Feed Spray Gun Cup
Compatible with Manufacturer Model Number
26000, PPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26122
Zoro #
G6308747
UPC #
00051131261228
Country of Origin
United States

Details

Item
Spray Gun Cup
Lid Type
Screw
Capacity
13.5 fl oz
For Use With
3M(TM) PPS(TM) Paint Preparation Systems
Includes
Hard Cup
Product Type
Siphon Feed Spray Gun Cup
Compatible with Manufacturer Model Number
26000, PPS
Lid Closure
Screw-On
Material
Plastic
Compatible Fluid Type
Paints
Reusability
Disposable
Compatible with Series
PPS
Features
Clear Access Windows, Max Fill Notation, Built-In Mix Ratios
Compatible with Mfr. Model No.
26000, PPS
Compatible Manufacturer Model Number
26000, PPS
For Use with Mfr Model Number
26000, PPS
Compatible Manufacturer Part Number
26000, PPS
For Use With Mfr. Model Number
26000, PPS
Compatible with Manufacturer Model No.
26000, PPS
Compatible Pump Manufacturer Part Number
26000, PPS
Compatible Mfr. Model Number
26000, PPS

Description

Spray Gun Cup, Screw, 13.5 fl oz Capacity, For Use With 3M(TM) PPS(TM) Paint Preparation Systems, Includes Hard Cup, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.