Spray Gun Cup, 6.8 fl. oz. Capacity, PK2
Mfr # 26115
Zoro # G6310022
product price: $23.79
/pk 2, $11.90/eaKey Features
Lid Type
Screw
For Use With
3M(TM) PPS(TM) Paint Preparation Systems
Includes
Hard Cup
Product Type
Siphon Feed Spray Gun Cup
Reusability
Disposable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26115
Zoro #
G6310022
UPC #
00051131261150
Country of Origin
United States
Details
Item
Spray Gun Cup
Lid Type
Screw
Capacity
6.8 fl oz
For Use With
3M(TM) PPS(TM) Paint Preparation Systems
Includes
Hard Cup
Product Type
Siphon Feed Spray Gun Cup
Reusability
Disposable
Compatible Fluid Type
Paints
Compatible with Series
PPS
Lid Closure
Screw-On
Compatible with Manufacturer Model Number
26000, PPS
Features
Clear Access Windows, Max Fill Notation, Built-In Mix Ratios
Material
Plastic
Compatible with Mfr. Model No.
26000, PPS
Compatible Manufacturer Model Number
26000, PPS
For Use with Mfr Model Number
26000, PPS
Compatible Manufacturer Part Number
26000, PPS
For Use With Mfr. Model Number
26000, PPS
Compatible with Manufacturer Model No.
26000, PPS
Compatible Pump Manufacturer Part Number
26000, PPS
Compatible Mfr. Model Number
26000, PPS
Description
Spray Gun Cup, Screw, 6.8 fl oz Capacity, For Use With 3M(TM) PPS(TM) Paint Preparation Systems, Includes Hard Cup, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.