Zoro Homepage

Spray Gun Cup Lid, M Sz, 200 Microns, PK25

  • Mfr # 26204

  • Zoro # G6313242


product price: $42.25
/pk 25, $1.69/ea

Key Features

Sub-Category
Filters, Lids and Liners
Type
Quarter-Turn Locking System
For Use With
3M(TM) PPS(TM) Series 2.0 Spray Cup System
Material
Plastic
Micron Rating
200 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26204
Zoro #
G6313242
UPC #
00051131262041
Country of Origin
United States

Dimensions

Size
Medium

Details

Sub-Category
Filters, Lids and Liners
Item
Spray Gun Cup Lid
Type
Quarter-Turn Locking System
For Use With
3M(TM) PPS(TM) Series 2.0 Spray Cup System
Microns
200 micron
Material
Plastic
Micron Rating
200 micron
Compatible with Series
PPS Series 2.0
Compatible with Brand
3M
Product Type
Micro Lid
Compatible Product Type
Micro Spray Cup System

Description

Spray Gun Cup Lid,M Sz,200 Microns,PK25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.