Spray Gun Cup Lid, S31 Type, Plastic
Mfr # 26127
Zoro # G6310987
product price: $34.69
/eaKey Features
Sub-Category
Spray Gun Adapters
Size
1/8 in Male, 28 Thread (BSP)
For Use With
3M(TM) PPS(TM) Series 2.0 Spray Cup System
Material
Stainless Steel
Thread Size
1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26127
Zoro #
G6310987
UPC #
00051131261273
Country of Origin
United States
Dimensions
Size
1/8 in Male, 28 Thread (BSP)
Thread Size
1/8 in
Details
Sub-Category
Spray Gun Adapters
Item
Spray Gun Cup Adapter
Type
S31
For Use With
3M(TM) PPS(TM) Series 2.0 Spray Cup System
Material
Stainless Steel
Product Type
Spray Gun Adapter
Compatible Product Type
Spray Cup Systems
Connection Type
BSP
Compatible with Brand
3M
Compatible with Series
PPS
Connection Gender
Male
Adapter Type
S31
Description
SprayGun Cup Lid S31 Type StainlessSteel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.