Zoro Homepage

Spray Gun Cup Lid, S33 Type, SS

  • Mfr # 26128

  • Zoro # G6255973


product price: $28.35
/ea

Key Features

Sub-Category
Spray Gun Adapters
Size
1/8 in Female, 27 Thread (NPT)
For Use With
3M(TM) PPS(TM) Series 2.0 Spray Cup System
Material
Stainless Steel
Thread Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26128
Zoro #
G6255973
UPC #
00051131261280
Country of Origin
United States

Dimensions

Size
1/8 in Female, 27 Thread (NPT)
Thread Size
1/8 in

Details

Sub-Category
Spray Gun Adapters
Item
Spray Gun Cup Adapter
Type
S33
For Use With
3M(TM) PPS(TM) Series 2.0 Spray Cup System
Material
Stainless Steel
Adapter Type
S33
Product Type
Spray Gun Adapter
Compatible with Brand
3M
Connection Type
NPT
Compatible with Series
PPS
Connection Gender
Female
Compatible Product Type
Spray Cup Systems

Description

Spray Gun Cup Lid,S33 Type,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.