Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Gun Cup Lid, S9 Type, Plastic

  • Mfr # 26016

  • Zoro # G6250839


product price: $29.35
/ea

Key Features

Sub-Category
Spray Gun Adapters
Size
16mm Male, 1.5 Thread
For Use With
3M(TM) PPS(TM) Series 2.0 Spray Cup System
Material
Stainless Steel
Thread Size
M16x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26016
Zoro #
G6250839
UPC #
00051131260160
Country of Origin
United States

Dimensions

Size
16mm Male, 1.5 Thread
Thread Size
M16x1.5

Details

Sub-Category
Spray Gun Adapters
Item
Spray Gun Cup Adapter
Type
S9
For Use With
3M(TM) PPS(TM) Series 2.0 Spray Cup System
Material
Stainless Steel
Compatible with Series
PPS
Compatible Product Type
Spray Cup Systems
Connection Gender
Male
Adapter Type
S9
Product Type
Spray Gun Adapter
Compatible with Brand
3M

Description

Spray Gun Cup Lid,S9 Type,Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.