Spray Gun Kit, Pressure, 13 cfm at 24 psi

  • Mfr # 26580

  • Zoro # G3763390


product price:  $347.99
/ea
Free Shipping & Returns

Key Features

Fluid Delivery Type
Pressure
Pattern Size
12 in
Cup Capacity
22 fl oz
Air Consumption
13 cfm @ 24 psi
Nozzle Size
1.2 mm, 1.3 mm, 1.4 mm, 1.8 mm, 2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26580
Zoro #
G3763390
UPC #
00068060533579
Country of Origin
United States

Dimensions

Pattern Size
12 in
Nozzle Size
1.2 mm, 1.3 mm, 1.4 mm, 1.8 mm, 2 mm
Spray Pattern Size - Minimum
1/2 in
Air Inlet Size
1/4 in
Spray Pattern Size - Maximum
12 in

Details

Item
Conventional Spray Gun Kit
Fluid Delivery Type
Pressure
Cup Capacity
22 fl oz
Air Consumption
13 cfm @ 24 psi
Paint Viscosity Optimum Range
High
Air Inlet
3/8 in
Paint Sprayer Sub-Brand
Accuspray(TM) ONE
Material
Composite
Includes
(5) 2 mm Red Replaceable Atomizing Heads, 1.2 mm (Blue), 1.3 mm (Green), 1.4 mm (Orange), 1.8 mm (Clear), Base and Clear Coat, Sealer
Fluid Delivery Speed
Low to Fast
For Use With
Vehicle and Fleet Maintenance
Product Type
Conventional Spray Gun
Series
Accuspray One
Spray Pattern
Horizontal, Vertical
Sub-Brand
Accuspray
Operating Air Pressure - Maximum
24 psi
Air Inlet Type
BSP, NPS
Compatible Fluid Type
Paints
Weight
0.61 lb
Compatible with Series
PPS
Spray Technology
HVLP
Operating Fluid Pressure - Maximum
24 psi

Description

Conventional Spray Gun Kit, Accuspray(TM) ONE, High, Fluid Delivery Type Pressure, Air Consumption 13 cfm @ 24 psi, Nozzle Size 1.2 mm, 1.3 mm, 1.4 mm, 1.8 mm, 2 mm, Pattern Size 12 in, Cup Capacity 22 fl oz, Air Inlet 3/8 in, Fluid Delivery Speed Low to Fast, For Use With Vehicle and Fleet Maintenance, Includes (5) 2 mm Red Replaceable Atomizing Heads, 1.2 mm (Blue), 1.3 mm (Green), 1.4 mm (Orange), 1.8 mm (Clear), Base and Clear Coat, Sealer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.