Spray Gun Kit, Pressure, 13 cfm at 24 psi, Air Inlet: 3/8 in

  • Mfr # 26578

  • Zoro # G3882844


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Fluid Delivery Type
Pressure
Pattern Size
12 in
Air Consumption
13 cfm @ 24 psi
Nozzle Size
1.2 mm, 1.3 mm, 1.4 mm, 1.8 mm, 2 mm
Paint Viscosity Optimum Range
High
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26578
Zoro #
G3882844
UPC #
00051131265783
Country of Origin
United States

Dimensions

Pattern Size
12 in
Nozzle Size
1.2 mm, 1.3 mm, 1.4 mm, 1.8 mm, 2 mm
Spray Pattern Size - Minimum
1/2 in
Spray Pattern Size - Maximum
12 in
Air Inlet Size
1/4 in

Details

Item
Conventional Spray Gun Kit
Fluid Delivery Type
Pressure
Air Consumption
13 cfm @ 24 psi
Paint Viscosity Optimum Range
High
Air Inlet
3/8 in
For Use With
Vehicle and Fleet Maintenance
Includes
(5) 2 mm Red Replaceable Atomizing Heads, 1.2 mm (Blue), 1.3 mm (Green), 1.4 mm (Orange), 1.8 mm (Clear), Base and Clear Coat, Sealer
Paint Sprayer Sub-Brand
Accuspray(TM) ONE
Fluid Delivery Speed
Low to Fast
Product Type
Conventional Spray Gun
Sub-Brand
Accuspray
Spray Pattern
Horizontal, Vertical
Spray Technology
HVLP
Series
Accuspray One Pro
Weight
0.61 lb
Operating Air Pressure - Maximum
24 psi
Air Inlet Type
BSP, NPS
Material
Composite
Operating Fluid Pressure - Maximum
24 psi
Compatible with Series
PPS
Compatible Fluid Type
Paints

Description

Conventional Spray Gun Kit, Accuspray(TM) ONE, High, Fluid Delivery Type Pressure, Air Consumption 13 cfm @ 24 psi, Nozzle Size 1.2 mm, 1.3 mm, 1.4 mm, 1.8 mm, 2 mm, Pattern Size 12 in, Cup Capacity Not Applicable, Air Inlet 3/8 in, Fluid Delivery Speed Low to Fast, For Use With Vehicle and Fleet Maintenance, Includes (5) 2 mm Red Replaceable Atomizing Heads, 1.2 mm (Blue), 1.3 mm (Green), 1.4 mm (Orange), 1.8 mm (Clear), Base and Clear Coat, Sealer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.