Shop 3M
See all product information
Create Account
Spreaders, 05842, 4 in, 50PK
- Mfr # 7100143341
- Zoro # G912414787
product price:Â
$
104.99
/pk of 50, $2.10/ea
Free Shipping & Returns
Key Features
Blade Width
4 in
Application
Applying Body Filler
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100143341
- Zoro #
- G912414787
- UPC #
- -
- Country of Origin
- United States
- Item
- Accessory
- Application
- Applying Body Filler
- Color
- Yellow
Dimensions
- Blade Width
- 4 in
Description
'Designed for spreading body and fiberglass fillers, finishing putties, and resins. They have sharp edges, are flexible, durable, easy to clean, and cured filler pops off easily. Designed for spreading body and fiberglass fillers, finishing putties, and resinsSharp edgeFlexibleDurableEasy to cleanCured filler pops off easily
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.