Zoro Homepage

Spreaders, PK72

  • Mfr # 358

  • Zoro # G6774131


product price: $97.85
/pk 72, $1.36/ea
Free Shipping & Returns

Key Features

Number of Pieces
3
Color
Yellow
Includes
3" x 4", 3" x 5" and 3" x 6"
Features
Flexible edge allows for easy and accurate spreading of fillers, caulks, glazes and putties;Cured material easily pops off the spreader surface for fast reuse;Non-absorbent surface keeps filler and spreader clean and ready for use
Blade Width
3 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358
Zoro #
G6774131
UPC #
00076308003586
Country of Origin
China

Dimensions

Blade Width
3 Inch

Details

Item
Spreaders,PK72
Number of Pieces
3
Color
Yellow
Includes
3" x 4", 3" x 5" and 3" x 6"
Features
Flexible edge allows for easy and accurate spreading of fillers, caulks, glazes and putties;Cured material easily pops off the spreader surface for fast reuse;Non-absorbent surface keeps filler and spreader clean and ready for use

Description

Spreaders,PK72, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.