Zoro Homepage

Squeak Reduction Tape, 5/8"x36yd.

  • Mfr # 3M 5430 0.625 X 36YD

  • Zoro # G5556428


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Ultra-High Molecular Weight Polyethylene
Tape Width
5/8"
Tape Length
36 yd.
Tape Shape
Continuous Roll
Tape Thickness
7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M 5430 0.625 X 36YD
Zoro #
G5556428
UPC #
888519213841
Country of Origin
United States

Dimensions

Tape Width
5/8"
Tape Length
36 yd.
Tape Thickness
7 mil

Details

Item
Squeak Reduction Tape
Tape Backing Material
Ultra-High Molecular Weight Polyethylene
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
-30 Degrees F
Max. Tape Performance Temp.
225 Degrees F
Tape Tensile Strength
40 lb./in.
Tape Adhesive Strength
75 oz./in.
Tape Color
Transparent
Tape Application
Automotive Industry to Help Control Squeaks and Rattles
Tape Elongation
175%
Standards
ASTM D3330; ASTM D3759; ASTM D3652

Description

Squeak Reduction Tape,5/8 In.x36yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.