Zoro Homepage

Squeak Reduction Tape, 7/8"x5yd.

  • Mfr # 0.875-5-5430

  • Zoro # G5556288


product price: $63.75
/ea
Sold in multiples of 6 for $382.50

Key Features

Tape Backing Material
Ultra-High Molecular Weight Polyethylene
Tape Width
7/8"
Tape Length
5 yd.
Tape Shape
Continuous Roll
Tape Thickness
7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0.875-5-5430
Zoro #
G5556288
UPC #
888519214152
Country of Origin
United States

Dimensions

Tape Width
7/8"
Tape Length
5 yd.
Tape Thickness
7 mil

Details

Item
Squeak Reduction Tape
Tape Backing Material
Ultra-High Molecular Weight Polyethylene
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
-30 Degrees F
Max. Tape Performance Temp.
225 Degrees F
Tape Tensile Strength
40 lb./in.
Tape Adhesive Strength
75 oz./in.
Tape Color
Transparent
Tape Elongation
175%
Tape Application
Automotive Industry to Help Control Squeaks and Rattles
Standards
ASTM D3330; ASTM D3759; ASTM D3652

Description

Squeak Reduction Tape,7/8 In.x5yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.