Zoro Homepage

SqueakRductionTape, Clear, 36ydL, 1inW

  • Mfr # 1-36-9325

  • Zoro # G5820306


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Ultra-High Molecular Weight Polyethylene
Tape Length
36 yd
Series
9325
Tape Adhesive
Acrylic
Tape Thickness
5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-36-9325
Zoro #
G5820306
UPC #
888519021118
Country of Origin
United States

Dimensions

Tape Width
1"
Tape Length
36 yd
Tape Thickness
5 mil
Thickness
5 mil
Width
1"
Film Thickness
0.08 mm
Imperial Tape Width
1 in
Metric Tape Width
25.4 mm
Metric Tape Length
32.9 m
Imperial Tape Length
36 yd
Roll Width
1 in

Details

Item
Squeak Reduction Tape
Tape Backing Material
Ultra-High Molecular Weight Polyethylene
Series
9325
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
-30 Degrees F
Max. Tape Performance Temp.
225 Degrees F
Tape Tensile Strength
40 lb/in
Tape Adhesive Strength
50 oz./in.
Tape Color
Transparent
Material
Polyethylene
Tape Elongation
175%
Tape Application
Automotive Instrument Panel and Interior Noise Reduction; Noise Reduction Between Rim Fascia and Painted Metal; Noise Reduction on Doors; Industrial Sliding or Wear Applications Requiring Very High Adhesion
Standards
ASTM D3330; ASTM D3759; ASTM D3652
Color
Transparent
Features
Noise Reduction, Sliding
Number of Adhesive Sides
1
Tape Adhesive Material
Acrylic
Minimum Tape Performance Temperature
-30 Degrees F
Maximum Tape Performance Temperature
225 Degrees F
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Temperature Range
-30 Degrees to 225 Degrees F
Common Industry
Automotive
Tape Brand
3M(TM)
Adhesion to Steel
50 oz/in
Tape Backing Construction
Film
Environment
Indoor/Outdoor
Tape Adhesive Format
Single-Sided
Product Form
Continuous Roll
Specifications Met
ASTM
Brand and Series
3M 9325
Performance Temp. Range
-30 Degrees to 225 Degrees F

Description

Squeak Reduction Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 9325, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 36 yd, Tape Thickness 5 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 225 Degrees F, Series 9325, Environment Indoor/Outdoor, Adhesion to Steel 50 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.