Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SqueakRductionTape, Clear, 36ydL, 2inW

  • Mfr # 2-36-5430

  • Zoro # G5741626


product price: $811.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Ultra-High Molecular Weight Polyethylene
Tape Length
36 yd
Series
5430
Tape Adhesive
Acrylic
Tape Thickness
7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-36-5430
Zoro #
G5741626
UPC #
888519019870
Country of Origin
United States

Dimensions

Tape Width
2"
Tape Length
36 yd
Tape Thickness
7 mil
Width
2"
Thickness
7 mil
Film Thickness
0.13 mm
Metric Tape Width
50.8 mm
Imperial Tape Width
2 in
Imperial Tape Length
36 yd
Metric Tape Length
32.9 m
Roll Width
2 in

Details

Item
Squeak Reduction Tape
Tape Backing Material
Ultra-High Molecular Weight Polyethylene
Series
5430
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
-30 Degrees F
Max. Tape Performance Temp.
225 Degrees F
Tape Tensile Strength
40 lb/in
Tape Adhesive Strength
75 oz./in.
Tape Color
Transparent
Material
Polyethylene
Tape Application
Automotive Industry to Help Control Squeaks and Rattles
Tape Elongation
175%
Standards
ASTM D3330; ASTM D3759; ASTM D3652
Color
Transparent
Features
Sliding, Noise Reduction
Number of Adhesive Sides
1
Minimum Tape Performance Temperature
-30 Degrees F
Adhesion to Steel
75 oz/in
Product Form
Continuous Roll
Maximum Tape Performance Temperature
225 Degrees F
Temperature Range
-30 Degrees to 225 Degrees F
Brand and Series
3M 5430
Environment
Indoor/Outdoor
Common Industry
Automotive
Tape Brand
3M(TM)
Tape Backing Construction
Film
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Tape Adhesive Format
Single-Sided
Specifications Met
ASTM
Tape Adhesive Material
Acrylic
Performance Temp. Range
-30 Degrees to 225 Degrees F

Description

Squeak Reduction Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 5430, Imperial Tape Length 36 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 36 yd, Tape Thickness 7 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 225 Degrees F, Series 5430, Environment Indoor/Outdoor, Adhesion to Steel 75 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.