Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SqueakRductionTape, Clear, 5ydL, 1inW

  • Mfr # 9325

  • Zoro # G4239121


product price: $55.69
/ea

Key Features

Tape Backing Material
Ultra-High Molecular Weight Polyethylene
Tape Width
1"
Tape Length
5 yd
Series
9325
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9325
Zoro #
G4239121
UPC #
888519000366
Country of Origin
United States

Dimensions

Tape Width
1"
Tape Length
5 yd
Tape Thickness
5 mil
Thickness
5 mil
Width
1"
Film Thickness
0.08 mm
Metric Tape Width
25.4 mm
Imperial Tape Width
1 in
Metric Tape Length
4.6 m
Imperial Tape Length
5 yd
Roll Width
1 in

Details

Item
Squeak Reduction Tape
Tape Backing Material
Ultra-High Molecular Weight Polyethylene
Series
9325
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
-30 Degrees F
Max. Tape Performance Temp.
225 Degrees F
Tape Tensile Strength
40 lb/in
Tape Adhesive Strength
50 oz./in.
Tape Color
Transparent
Material
UHMW Polyethylene
Tape Elongation
175%
Tape Application
Automotive Instrument Panel and Interior Noise Reduction; Noise Reduction Between Rim Fascia and Painted Metal; Noise Reduction on Doors; Industrial Sliding or Wear Applications Requiring Very High Adhesion
Standards
ASTM D3330; ASTM D3759; ASTM D3652
Color
Transparent
Features
Noise Reduction, Sliding
Number of Adhesive Sides
1
Brand and Series
3M 9325
Specifications Met
ASTM
Tape Backing Construction
Film
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
225 Degrees F
Product Form
Continuous Roll
Common Industry
Automotive
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Environment
Indoor/Outdoor
Tape Adhesive Format
Single-Sided
Adhesion to Steel
50 oz/in
Tape Brand
3M(TM)
Minimum Tape Performance Temperature
-30 Degrees F
Temperature Range
-30 Degrees to 225 Degrees F
Performance Temp. Range
-30 Degrees to 225 Degrees F

Description

Squeak Reduction Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 9325, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Tape Thickness 5 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 225 Degrees F, Series 9325, Environment Indoor/Outdoor, Adhesion to Steel 50 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.