Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SqueakRductionTape, Clear, 5ydL, 6inW

  • Mfr # 5430

  • Zoro # G4236976


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Ultra-High Molecular Weight Polyethylene
Tape Length
5 yd
Series
5430
Tape Adhesive
Acrylic
Tape Thickness
7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5430
Zoro #
G4236976
UPC #
888519019962
Country of Origin
United States

Dimensions

Tape Width
6"
Tape Length
5 yd
Tape Thickness
7 mil
Thickness
7 mil
Width
6"
Film Thickness
0.13 mm
Imperial Tape Length
5 yd
Imperial Tape Width
6 in
Metric Tape Width
152.4 mm
Metric Tape Length
4.6 m
Roll Width
6 in

Details

Item
Squeak Reduction Tape
Tape Backing Material
Ultra-High Molecular Weight Polyethylene
Series
5430
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
-30 Degrees F
Max. Tape Performance Temp.
225 Degrees F
Tape Tensile Strength
40 lb/in
Tape Adhesive Strength
75 oz./in.
Tape Color
Transparent
Material
UHMW Polyethylene
Tape Elongation
175%
Tape Application
Automotive Industry to Help Control Squeaks and Rattles
Color
Transparent
Standards
ASTM D3330; ASTM D3759; ASTM D3652
Features
Sliding, Noise Reduction
Number of Adhesive Sides
1
Common Industry
Automotive
Adhesion to Steel
75 oz/in
Maximum Tape Performance Temperature
225 Degrees F
Tape Adhesive Material
Acrylic
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Temperature Range
-30 Degrees to 225 Degrees F
Product Form
Continuous Roll
Tape Brand
3M(TM)
Tape Adhesive Format
Single-Sided
Tape Backing Construction
Film
Brand and Series
3M 5430
Minimum Tape Performance Temperature
-30 Degrees F
Environment
Indoor/Outdoor
Specifications Met
ASTM
Performance Temp. Range
-30 Degrees to 225 Degrees F

Description

Squeak Reduction Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 5430, Imperial Tape Length 5 yd, Imperial Tape Width 6 in, Imperial Tape WxL 6 in x 5 yd, Tape Thickness 7 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 225 Degrees F, Series 5430, Environment Indoor/Outdoor, Adhesion to Steel 75 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.