St Paper Dsc Rl 426U, 6inxNH 320 A-wt, PK6, 6" Dia, Non-Vacuum, Silicon Carbide, 320 Grit
Mfr # 7000119248
Zoro # G5145432
product price:Â $677.99
/pk 6, $113.00/ea
Free Shipping & Returns
Key Features
Disc Diameter
6"
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Silicon Carbide
Grit
320
Abrasive Type
Open Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000119248
Zoro #
G5145432
UPC #
00051141277929
Country of Origin
Canada
Dimensions
Disc Diameter
6"
Details
Item
St Paper Dsc Rl 426U,6inxNH 320 A-wt,PK6
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Silicon Carbide
Grit
320
Abrasive Type
Open Coat
Description
St Paper Dsc Rl 426U,6inxNH 320 A-wt,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.