St Paper Sheet Roll 426U, 2-3/4inx50, PK10, 2-3/4" Dia, Silicon Carbide, 180 Grit, Open Coat Type

  • Mfr # 7000148159

  • Zoro # G5145417


product price: $607.99
/pk 10, $60.80/ea
Free Shipping & Returns

Key Features

Disc Diameter
2-3/4"
Abrasive Material
Silicon Carbide
Abrasive Type
Open Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000148159
Zoro #
G5145417
UPC #
00051141278056
Country of Origin
Canada

Dimensions

Disc Diameter
2-3/4"

Details

Item
St Paper Sheet Roll 426U,2-3/4inx50,PK10
Abrasive Material
Silicon Carbide
Grit
180
Abrasive Type
Open Coat

Description

St Paper Sheet Roll 426U,2-3/4inx50,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.