St Paper Sheet Roll 426U, 2-3/4inx50, PK10, 2-3/4" Dia, Silicon Carbide, 220 Grit, Open Coat Type
Mfr # 7100059306
Zoro # G5145502
product price: $607.99
/pk 10, $60.80/ea
Free Shipping & Returns
Key Features
Disc Diameter
2-3/4"
Abrasive Material
Silicon Carbide
Abrasive Type
Open Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100059306
Zoro #
G5145502
UPC #
00051141278063
Country of Origin
Canada
Dimensions
Disc Diameter
2-3/4"
Details
Item
St Paper Sheet Roll 426U,2-3/4inx50,PK10
Abrasive Material
Silicon Carbide
Grit
220
Abrasive Type
Open Coat
Description
St Paper Sheet Roll 426U,2-3/4inx50,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.