
St Pper D/F Dsc Rl 426U, 5inxNH 5 Ho, PK10, 5" Dia, 5 Hole, Silicon Carbide, 100 Grit, Open Coat Type
Mfr # 7000119249
Zoro # G5145380
product price: $500.99
/pk 10, $50.10/ea
Free Shipping & Returns
Key Features
Disc Diameter
5"
Vacuum Hole Design
5 Hole
Abrasive Material
Silicon Carbide
Abrasive Type
Open Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000119249
Zoro #
G5145380
UPC #
00051141277943
Country of Origin
Canada
Dimensions
Disc Diameter
5"
Details
Item
St Pper D/F Dsc Rl 426U,5inxNH 5 Ho,PK10
Vacuum Hole Design
5 Hole
Abrasive Material
Silicon Carbide
Grit
100
Abrasive Type
Open Coat
Description
St Pper D/F Dsc Rl 426U,5inxNH 5 Ho,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.