
St Pper Refill Rl 426U, 2-1/2inx45in, PK50, 2-1/2" Dia, Silicon Carbide, 80 Grit, Open Coat Type
Mfr # 7000045198
Zoro # G5145423
product price: $194.99
/pk 50, $3.90/ea
Free Shipping & Returns
Key Features
Disc Diameter
2-1/2"
Abrasive Material
Silicon Carbide
Grit
80
Abrasive Type
Open Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000045198
Zoro #
G5145423
UPC #
00051141278087
Country of Origin
Canada
Dimensions
Disc Diameter
2-1/2"
Details
Item
St Pper Refill Rl 426U,2-1/2inx45in,PK50
Abrasive Material
Silicon Carbide
Grit
80
Abrasive Type
Open Coat
Description
St Pper Refill Rl 426U,2-1/2inx45in,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.