Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stacked Lens Cover, PK20

  • Mfr # FF-400-18

  • Zoro # G3718499


product price: $595.99
/pk 20, $29.80/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. FF-401, FF-402, FF-403
Material
Polyester Film
Series
FF-400 Series
Includes
(7) Layer Stacked Lens Cover
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF-400-18
Zoro #
G3718499
UPC #
00051141567884
Country of Origin
United States

Dimensions

Width
4 in
Thickness
0.4 in

Details

Item
Stacked Lens Covers
For Use With
Mfr. No. FF-401, FF-402, FF-403
Material
Polyester Film
Series
FF-400 Series
Includes
(7) Layer Stacked Lens Cover
Adhesive Locations
Perimeter
Typical Application
Cleaning, Painting

Description

Stacked Lens Covers, Adhesive Locations Perimeter, Polyester Film, 4 in Width, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.