Zoro Homepage

Stanchion Base, Horizontal

  • Mfr # 7400065

  • Zoro # G201259747


product price: $615.99
/ea
Free Shipping & Returns

Key Features

For Use With
SecuraSpan Horizontal Lifeline System
Includes
HLL
Standards
OSHA 1910.140, OSHA 1926.502
Series
SecuraSpan
Workers per System
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7400065
Zoro #
G201259747
UPC #
840779095896
Country of Origin
United States

Dimensions

For Max. Flange Thickness
2 1/4 in
For Max. Flange Width
18 in
Lifeline Diameter
0.38 in
For Min. Flange Width
6 in
For Maximum Flange Thickness
2 1/4 in
For Maximum Flange Width
18 in
For Minimum Flange Width
12 in

Details

Item
Stanchion Base
For Use With
SecuraSpan Horizontal Lifeline System
Includes
HLL
Standards
OSHA 1910.140, OSHA 1926.502
Series
SecuraSpan
Workers per System
2
Attaches To
Horizontal Lifeline System
Weight Capacity
310 lb
Tensile Strength
5,000
Horizontal Lifeline Component
Base
Hardware Material
Steel
Compatible Attachment Points
Horizontal Lifeline System
Includes Mounting Hardware
Yes
Lifeline Installation
Reusable
Includes Tie-Off Adapters
No
Retractable
No

Description

Stanchion Base, Lifeline Installation Reusable, Horizontal Lifeline Component Base, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width 12 in, Tensile Strength 5,000, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, Workers per System 2, Compatible Attachment Points Horizontal Lifeline System, Lifeline Length Not Applicable, Lifeline Material Not Applicable, Mounting Type Bolt-On, Hardware Material Steel, Mounting Location I-Beam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.