Zoro Homepage

Stanchion Base, Perpendicular, I-Beam

  • Mfr # 7400087

  • Zoro # G401259691


product price: $1,218.99
/ea
Free Shipping & Returns

Key Features

For Use With
SecuraSpan Perpendicular System
Includes
Bolts and Locknuts, I-Safe(TM) Radio Frequency Identifi Cation Tag
Series
SecuraSpan
Standards
OSHA 1910.140, OSHA 1926.502
Tensile Strength
5,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7400087
Zoro #
G401259691
UPC #
648250173923
Country of Origin
United States

Dimensions

For Max. Flange Width
14 in
For Min. Flange Width
8 in
Lifeline Diameter
0.38 in
For Max. Flange Thickness
2 1/4 in
For Maximum Flange Width
14 in
For Minimum Flange Width
6 in
For Maximum Flange Thickness
2 1/4 in

Details

Item
Stanchion Base
For Use With
SecuraSpan Perpendicular System
Includes
Bolts and Locknuts, I-Safe(TM) Radio Frequency Identifi Cation Tag
Series
SecuraSpan
Standards
OSHA 1910.140, OSHA 1926.502
Tensile Strength
5,000
Attaches To
Horizontal Lifeline System
Lifeline Installation
Reusable
Brand and Series
DBI-SALA(R)
Hardware Material
Steel
Includes Mounting Hardware
Yes
Horizontal Lifeline Component
Base, Stanchion
Weight Capacity
310 lb
Add-On Style
Multi Span, Single Span
Workers per System
2
Required Accessories
HLL
Includes Tie-Off Adapters
No
Compatible Attachment Points
Horizontal Lifeline System
Retractable
No

Description

Stanchion Base, Lifeline Installation Reusable, Horizontal Lifeline Component Base, Stanchion, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width 6 in, Tensile Strength 5,000, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, Workers per System 2, Compatible Attachment Points Horizontal Lifeline System, Lifeline Length Not Applicable, Lifeline Material Not Applicable, Mounting Type Clamp-On, Hardware Material Steel, Mounting Location I-Beam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.