Zoro Homepage

Stanchion Intermediate Bracket

  • Mfr # 7400089

  • Zoro # G801704999


product price: $55.69
/ea

Key Features

For Use With
SecuraSpan Perpendicular I-Beam System
Standards
OSHA 1910.140, OSHA 1926.502
Includes
Hardware Kit
Series
SecuraSpan
Weight Capacity
310 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7400089
Zoro #
G801704999
UPC #
648250173930
Country of Origin
United States

Dimensions

Lifeline Diameter
0.38 in
For Maximum Flange Width
12 in
For Maximum Flange Thickness
2 1/4 in

Details

Item
Stanchion Intermediate Bracket
For Use With
SecuraSpan Perpendicular I-Beam System
Standards
OSHA 1910.140, OSHA 1926.502
Includes
Hardware Kit
Series
SecuraSpan
Weight Capacity
310 lb
Required Accessories
7400086
Includes Mounting Hardware
Yes
Tensile Strength
5,000
Hardware Material
Steel
Lifeline Installation
Reusable
Add-On Style
Multi Span, Single Span
Horizontal Lifeline Component
Intermediate Bracket
Workers per System
2
Compatible Attachment Points
Horizontal Lifeline System
Retractable
No
Includes Tie-Off Adapters
No

Description

Stanchion Intermediate Bracket, Lifeline Installation Reusable, Horizontal Lifeline Component Intermediate Bracket, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, Tensile Strength 5,000, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, Workers per System 2, Compatible Attachment Points Horizontal Lifeline System, Lifeline Length Not Applicable, Lifeline Material Not Applicable, Mounting Type Bolt-On, Hardware Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.