This item is Discontinued.

No Product Image Available

Standard Abrasives Buff And Blend Hs Flap Brush 875251, 12 In X 1 In X 5 In Fb080 34-62 A Crs Hard (Discontinued)

  • Mfr # 7010330885
  • Zoro # G204359680
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010330885
Zoro #
G204359680
UPC #
51115367335
Country of Origin
Unknown

Description

Designed to utilize the material face rather than the edge, our Standard Abrasives Buff and Blend HS Flap Brush helps achieve fine finishes without leaving lines on the workpiece. The high strength (HS) material makes it an ideal choice for blending, cleaning, deburring and finishing on stainless steel, brass and aluminum, especially where uniform and long line brushed finishes are desired.
  • Provides decorative, high luster finishes on stainless steel, brass and aluminum
  • Tough nylon face removes surface contaminants without leaving lines or gouging the work piece
  • High strength durability is tear-resistant and stands up to irregular shaped parts
  • Open web design resists loading and eliminates metal contamination of workpiece
  • Resin coated surface runs cool and is waterproof for use with lubricants

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.