This item is Discontinued.

3M Standard Abrasives Ceramic Pro Type 29 Flap Disc 645145, 7 In X 7/8 40 Y-Weight 66000221946

Standard Abrasives Ceramic Pro Type 29 Flap Disc 645145, 7 In X 7/8 40 Y-Weight (Discontinued)

  • Mfr # 66000221946
  • Zoro # G004365737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66000221946
Zoro #
G004365737
UPC #
51115785306
Country of Origin
Unknown

Description

Built for rapid stock removal, our Standard Abrasives Ceramic Pro Flap Disc is our highest performing flap disc. It delivers an exceptionally fast cut and runs cool on stainless steel, high nickel alloys and aluminum. Tough overlapping poly-cotton flaps won't fray with edgework, maintain a sharp cut as the flaps wear away, and leave a smooth finish.
  • Flaps offer single-step grinding and blending and may replace grinding wheels and fiber discs
  • Flap construction leaves a smooth finish and resists gouging
  • Ceramic pro grain cuts through metal faster than standard ceramic and accelerates throughput
  • Ceramic pro achieves more parts per disc, saving time on disc changes
  • Grinding aid keeps the disc running cool on stainless steel and heat-sensitive alloys

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.