Industrial Scouring Hand Pad 827520, 6in x 9in, 20PK

  • Mfr # 7000046756

  • Zoro # G716059207


product price:  $41.15
/pk 20, $2.06/ea
Sold in multiples of 3 for $123.45

Key Features

Length
12 in
Width
16 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000046756
Zoro #
G716059207
UPC #
50051115325293
Country of Origin
Canada

Dimensions

Length
12 in
Width
16 in
Depth
10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.